Shop All Identification Labels
Nmc
Dot Placard Sign, 1270 3, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL140BPR
Zoro # G9383768
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL140BPR
- Zoro # G9383768
- UPC # 88748112169
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1270 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1270 3 Dot |
Description
Placard Sign,1270 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- BRADY Number Tag, Brass, Series FP 201-225, PK25 (23675)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- POINT6 Tracker Extra Light Cushion Crew Socks, Coyote Brown, Large, PR (11-0200-402-07)
- NMC First Aid Label, Pk5 (S53AP)
- NMC Danger Stay Clear Label, Pk5 (D105AP)
- NMC PG III 6 Dot Placard Label, Pk25 (DL127AP)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PS VINYL (DL136BP)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL82BPR10)
- Nmc Safety Labels