Shop All Identification Labels
Nmc
Dot Placard Sign, 1267 3, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL139BP50
Zoro # G9383707
product price: $80.99
/pk 50, $1.62/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL139BP50
- Zoro # G9383707
- UPC # 88748112149
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1267 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1267 3 Dot,PK50 |
Description
Placard Sign,1267 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Pac Boots, Composite Toe, 17In, 15, PR (POLAMP02)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Women's Western Boot Steel Work Boot, Brown (GY9991)
- NMC Pg Iii 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL127P50)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124R (IMO124R)
- NMC Nfpa Label Symbol 4", Pk5, Color: Pink (DCL154)
- NMC Maintenance By And Date Label, Pk3 (INL9)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- VNM SIGNMAKER Label Tape, Yellow, 5in W, For Mfr No. VnM8 (REFYL-3127)
- Nmc Safety Labels