Shop All Identification Labels
Nmc
Dot Placard Sign, 1267 3, Pk25
Mfr # DL139BUV25
Zoro # G9383740
product price: $47.39
/pk 25, $1.90/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL139BUV25
- Zoro # G9383740
- UPC # 88748112163
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1267 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1267 3 Dot,PK25 |
Description
Placard Sign,1267 3 Dot,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (2XMA2)
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- SOF SOLE Shoe Laces, 45" L, Polyester, Lt Brown, PR (84712)
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk5 (ISO410AP)
- NMC First Aid Label, Pk5 (S53AP)
- NMC Four Digit Placard 1992 (DL183R)
- NMC Danger 110 Volts Label, Pk5, DGA30AP (DGA30AP)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- SMEAD Label, Accs, ""O"", Drkbe, 100Ct Pk (SMD67185)
- Nmc Safety Labels