Shop All Identification Labels
Nmc
Dot Placard Sign, 1267 3, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL139BPR10
Zoro # G9383582
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL139BPR10
- Zoro # G9383582
- UPC # 88748112151
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1267 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1267 3 Dot,PK10 |
Description
Placard Sign,1267 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, L, PR (279875)
- LYLE Time Limit Parking Sign, 6" x 12, T1-2274-EG_12x6 (T1-2274-EG_12x6)
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- NMC Flammable 3 Dot Placard Sign (DL158R)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Adhesive Backed Vinyl (DL149BP)
- NMC Danger Keep Away From Machinery Label, Pk5 (DGA25AP)
- NMC Symbol Gas Detector Imo Label, IMO142R (IMO142R)
- NMC Oxygen 2 Dot Placard Label, Pk25 (DL7AP)
- NMC Symbol Bilge Pump Imo Label, IMO164R (IMO164R)
- Nmc Safety Labels