Shop All Identification Labels
Nmc
Dot Placard Sign, 1267 3, Material: Unrippable Vinyl
Mfr # DL139BUV
Zoro # G9383530
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL139BUV
- Zoro # G9383530
- UPC # 88748112160
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1267 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1267 3 Dot |
Description
Placard Sign,1267 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- AMEREX Fire Extinguisher, 20B:C, Purple K, 20 lb (795)
- GE Back Support Belt, S, 28"- 36", Black, Adjustable (GR540S)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- NMC DOT SHIPPING LABEL, OXIDIZER 5.1, 4X4, PS VINYL, 500/ROLL (DL14ALV)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Material: Reflective Vinyl Sheeting (HH34R)
- NMC Symbol B Class Division Imo Label, IMO178P (IMO178P)
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- NMC Dl179 Limited Quantity Dot Shipping Label (DL179AL)
- Nmc Safety Labels