Shop All Identification Labels
Nmc
Dot Placard Sign, 1263 3, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL138BPR25
Zoro # G9383442
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL138BPR25
- Zoro # G9383442
- UPC # 88748112134
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1263 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1263 3 Dot,PK25 |
Description
Placard Sign,1263 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cleanroom Apron, Blue, Large (56-903)
- STRANCO Inspection Label, English, Quality, PK350, TC-10734 (TC-10734)
- NMC Lock-Out Point Label, Pk5, EPA4AP (EPA4AP)
- PICKARDT Steel Stamp Number Set, 1/8" (PIC-HSS-0-9-3mm)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL130P)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115P (IMO115P)
- NMC Symbol Primary Escape Imo Label, IMO189P (IMO189P)
- NMC Toxic Gas 2 Dot Placard Label, Pk25 (DL133AP)
- NMC Diesel Only Hazmat Label, Pk5 (M764AP)
- NMC Wear Respiratory Protection Iso Label, Pk5 (ISO407AP)
- NMC Symbol B Class Division Imo Label, IMO178R (IMO178R)
- Nmc Safety Labels