Shop All Identification Labels
Nmc
Dot Placard Sign, 1263 3, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL138BP25
Zoro # G9383427
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL138BP25
- Zoro # G9383427
- UPC # 88748112129
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1263 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1263 3 Dot,PK25 |
Description
Placard Sign,1263 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- SKECHERS Work Shoes, 10, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 10)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B3BBP2)
- CONDOR Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D77 (487D77)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk100 (DL42BUV100)
- NMC Confined Space Trained Hard Hat Label, Pk25, Background Color: Black and Red on White (HH143R)
- NMC Blank Caution Label - Bilingual, Pk5 (ESC1AP)
- NMC Renew Reuse Reduce Hard Hat Emblem, Pk25 (HH96)
- NMC No Riders Hazmat Label, Pk5 (M762AP)
- NMC Danger Follow Electrical Hazard Label, Pk5 (D268AP)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87790 (87790)
- Nmc Safety Labels