Shop All Identification Labels
Nmc
Dot Placard Sign, 1263 3, Material: Adhesive Backed Vinyl
Mfr # DL138BP
Zoro # G9383320
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL138BP
- Zoro # G9383320
- UPC # 88748111797
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1263 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1263 3 Dot |
Description
Placard Sign,1263 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Behind-the-Head Ear Muffs, 29 dB, Peltor Optime 105 (MMMH10B)
- EAGLE MFG Eagle Mfg 258-UI-50-FS 5Gal Type 1 Safety Can W-Funnel (258-UI-50-FS)
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080160U-L)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- NMC Biohazard Label, Pk5, S52AP (S52AP)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Width: 4" (ISL3406)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Width: 3" (ISL1305)
- NMC Hazardous Material System Label, Width: 4" (HMS44L)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100 (DL42BP100)
- NMC Explosives 1.2L 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL91PR)
- Nmc Identification Labels