Shop All Identification Labels
Nmc
Dot Placard Sign, 1255 3, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL137BPR10
Zoro # G9383153
product price: $17.19
/pk 10, $1.72/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL137BPR10
- Zoro # G9383153
- UPC # 88748112113
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1255 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1255 3 Dot,PK10 |
Description
Placard Sign,1255 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, HDPE/Noryl Crown, Gry (F300)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- GASCO Gas Cylinder Regulator, 0.3 to 8.0Lpm (74-DAF)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Rigid Plastic (DL12BR)
- NMC Symbol Evacuation Slide Imo Label, IMO201R (IMO201R)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- NMC Certified Loader Operator Hard Hat Emblem, Pk25 (HH113)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: With Corner Holes (DL2BR)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- BOX PARTNERS Tape Logic DL1283 4 x 4 in. - Biohazard Fluorescent Red Labels - Roll of 500 (DL1283)
- Nmc Identification Labels