Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Subject Matter: Hazard Communication
Mfr # DL187PR
Zoro # G9389252
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL187PR
- Zoro # G9389252
- UPC # 88748112746
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot |
Description
Placard,3265 Corrosive 4 Digit Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- DUNLOP Size 9 Men's Steel Rubber Boot, Gray (8798200)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-7)
- TRU-SPEC Boonie Hat, Universal, Coyote (3353)
- NMC Argon Cylinder Shoulder Label, Pk25 (CY102AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Color: Black (DL73BPR)
- NMC Mixed Merchandise In The Carton Label (LR10AL)
- NMC Safe Worker No Accidents Hard Hat Emblem, Pk25 (HH27)
- NMC Graphic Battery Hazard Iso Label, Pk5 (ISO454AP)
- NMC NMC GHS202AP, Explosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS202AP)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- Nmc Safety Labels