Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk50, Material: Unrippable Vinyl
Mfr # DL187UV50
Zoro # G9389307
product price: $72.59
/pk 50, $1.45/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL187UV50
- Zoro # G9389307
- UPC # 88748112760
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK50 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Free-Flex Work Gloves - Small, Small, Red/Black (48-22-8715)
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92743PUXXL)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- NMC Fall Protection Trained Hard Hat Emblem, Pk25, Material: Pressure Sensitive Vinyl (HH115)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL48UV100)
- NMC Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL127UV100)
- NMC Caution Contains Pcb'S Hazmat Label (HW4ALV)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- Nmc Identification Labels