Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk50, Color: Black
Mfr # DL187PR50
Zoro # G9389313
product price: $69.79
/pk 50, $1.40/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL187PR50
- Zoro # G9389313
- UPC # 88748112750
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK50 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3TL-120R)
- SPEAKMAN Aerator Replacement for Optimus, PK6 (RPG05-2500)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- NMC Keep Hands Away Bilingual Label, Pk5 (ESW449AP)
- NMC Poison Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL132R)
- NMC Dl179 Limited Quantity Dot Shipping Label (DL179AL)
- NMC Ppe Trained Hard Hat Label, Pk25 (HH145R)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- NEVS Medication Added Name, Room, Date, Drug, Time 1-7/16"x2-1/2"Flr Redw/Black (PMA-12)
- Nmc Identification Labels