Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk25, Subject Matter: Hazard Communication
Mfr # DL187PR25
Zoro # G9389340
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL187PR25
- Zoro # G9389340
- UPC # 88748112749
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK25 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43038)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Ultra Grip Black-Roll (UGB.0360.R)
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL144BPR10)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- NMC Fuel Oil 3 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL100AP)
- NMC Graphic Oxidizing Materials Hazard Iso Label, Pk5 (ISO467AP)
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- NMC Harmful Irritant Ghs Label, Pk5 (GHS406AP)
- AVERY Label, Wrap-Around, We, 40Ct 40PK (AVE22845)
- Nmc Safety Labels