Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk25, Material: Unrippable Vinyl
Mfr # DL187UV25
Zoro # G9389298
product price: $38.59
/pk 25, $1.54/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL187UV25
- Zoro # G9389298
- UPC # 88748112759
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK25 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035BL)
- HEXARMOR Welding Gloves, A3, Gunn Cut, XL, PR (5051-XL (10))
- TEMPSHIELD PINK CRYO-GLOVES(R) MIDARM LG, PR (P-MAL)
- SALISBURY Arc Flash Hood, Red, ATPV 12 cal/sq cm (FH12RG-PP)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- NMC Accepted Date And Initials Label, Pk3 (INL1)
- NMC Pg Iii 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL127P50)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- NMC Symbol Foam Valve Imo Label, IMO153R (IMO153R)
- Nmc Identification Labels