Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL187P25
Zoro # G9389331
product price: $43.25
/pk 25, $1.73/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL187P25
- Zoro # G9389331
- UPC # 88748112745
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK25 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- HONEYWELL UVEX Faceshield Visor, Bionic, Clear, Uncoated, Polycarbonate, 9 1/2 in Visor Height (S8550)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (410S6BLU)
- ZORO SELECT InspectionRecordLabel, 3in W x 5in H, PK25 (36RE97)
- NMC AED Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH131)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- NMC Used Batteries Self-Laminating Label, Pk25 (HW37SL25)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Rigid Plastic (DL94R)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BR (DL40BR)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk25, Material: Adhesive Backed Vinyl (DL144BP25)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-2-PK (WOX-2-PK)
- Nmc Identification Labels