Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk100, Mounting Style: Adhesive-Backed
Mfr # DL187PR100
Zoro # G9389158
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL187PR100
- Zoro # G9389158
- UPC # 88748112748
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK100 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +3.00, Black Frame, Clear Lens (28630)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSMG-X91-010)
- SHOWA VF, ChemRes GlvesPVC, O, 2X, 35T603, PR (620XXL-11-V)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Pk50, Material: Adhesive Backed Vinyl (DL62BP50)
- NMC Graphic Wear Head Hearing And Eye P Iso Label, Pk10 (ISO211AP)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25 (HH126)
- NMC Radioactive 7 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR50)
- NMC Graphic Tipping Hazard Iso Label, Pk5 (ISO439AP)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PS VINYL (DL97BP)
- NMC Asbestos Warning Label (PRD62)
- Nmc Identification Labels