Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL187P100
Zoro # G9389149
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL187P100
- Zoro # G9389149
- UPC # 88748112744
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK100 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR7)
- ANSELL Cut Resistant Gloves, Green/Black, S, PR (80-813)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR50)
- NMC DOT SHIPPING LABELS, OXIDIZER, 4X4, PS VINYL, PK25 (DL14AP)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Adhesive Backed Vinyl (DL185P)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH169)
- NMC Four Digit Placard 1992 (DL183R)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP25 (35YP25)
- Nmc Safety Labels