Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk10, Mounting Style: Adhesive-Backed
Mfr # DL187PR10
Zoro # G9389130
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL187PR10
- Zoro # G9389130
- UPC # 88748112747
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK10 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- ANSELL Electrical Gloves, Leather, Class 3, PR (CL3B-16)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- NMC Dangerous Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL17PR)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL6P)
- NMC Read The Label Before Using Sign, Material: Adhesive Backed Vinyl (C596PB)
- NMC Crane Overhead W/ Graphic Label (S70R)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BPR (DL141BPR)
- NMC Do Your Part Hard Hat Emblem, Pk25 (HH103)
- NMC Graphic Lift Truck Hazard Iso Label, Pk5 (ISO442AP)
- Nmc Identification Labels