Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk10, Material: Unrippable Vinyl
Mfr # DL187UV10
Zoro # G9389112
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL187UV10
- Zoro # G9389112
- UPC # 88748112757
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK10 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-PL)
- ULTRATECH Drain Plug Kit, Orange, 2, 3, 4 In (2116)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3508)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Four Digit Placard 1992 (DL183R)
- NMC Emergency Shut-Off Label, Pk5, GEPA2AP (GEPA2AP)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk5 (HW31SL5)
- NMC Dot Placard Sign, 1255 3, Material: Rigid Plastic (DL137BR)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1304 (GHS1304)
- Nmc Safety Labels