Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk10
Mfr # DL187P10
Zoro # G9389103
product price: $21.99
/pk 10, $2.20/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL187P10
- Zoro # G9389103
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK10 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDAS Doo Rags, Patriotic Assortment, One Size Fits All (23-8011)
- BRADY Plug Lockout, Yellow (65968)
- MCR SAFETY Leather Gloves, PR (MU3664M)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 6XL (61654)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Mounting Style: With Corner Holes (DL8BR)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- NMC Graphic Unplug Electrical Supply Iso Label, Pk5 (ISO414AP)
- NMC Hazard Warning Nfpa Write-On Warning Label, Material: Pressure Sensitive Paper (WML1)
- NMC Do Your Part Hard Hat Emblem, Pk25 (HH103)
- NMC Asbestos Warning Label (PRD62)
- NMC Hazard Warning Nfpa Write-On Warning Label (WOL3)
- Nmc Identification Labels