Shop All Identification Labels
Nmc
Dot Placard, 1202 Diesel, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL193P100
Zoro # G9382508
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL193P100
- Zoro # G9382508
- UPC # 88748113861
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1202 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Dot Placard,1202 Diesel,PK100 |
Description
Dot Placard,1202 Diesel,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92748HVL)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, S (651)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- DEWALT Radians DeWalt DPG82 Concealer Safety Goggles (DPG82-21)
- NMC Symbol Assembly Muster Station Imo Label, IMO219R (IMO219R)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL81BUV100)
- NMC Toxic Ghs Label, Standards: Osha (GHS2052AL2)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- NMC Do Not Touch Electrical Hazard Iso Label, Pk10 (ISO224AP)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk100 (DL71BUV100)
- NATIONAL MARKER CO Machine Labels - Notice You Must Be 18 Years Old To Operate This Machine (N373AP)
- Nmc Safety Labels