Shop All Identification Labels
Nmc
Dot Placard, 1202 Diesel, Material: Rigid Plastic
Mfr # DL193R
Zoro # G9382471
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL193R
- Zoro # G9382471
- UPC # 88748113869
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1202 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Dot Placard,1202 Diesel |
Description
Dot Placard,1202 Diesel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION PASTRAMI SANDWICH DECAL sticker Yiddish food restaurant butcher shop, D-12 Pastrami Sandwich (D-12 Pastrami Sandwich)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00442 W 090)
- RINGERS GLOVES Impact Resistant Gloves, Green, L, PR (260)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- NMC Harmful Irritant Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS206AP)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL125P100)
- NMC Misc Blank Dot Placard Sign, Width: 10-3/4" (DL61BP)
- NMC Hot Dot Placard Sign, Material: Rigid Plastic (DL76R)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Material: Unrippable Vinyl (DL64BUV)
- NMC Danger Electrical Hazard Label, Pk5, GDGA8AP (GDGA8AP)
- LABELMASTER Hazcom Label, 2inx2in, Vinyl, 500 Labels (AV501)
- Nmc Identification Labels