Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Do Not Use Compressed Air To Clean Your Sign, C205P
Mfr # C205P
Zoro # G9438130
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend DO NOT USE COMPRESSED AIR TO CLEAN YOUR. . .
- Height 7 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C205P
- Zoro # G9438130
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Sign,Do Not Use Compr Air To Clean Your |
Header | CAUTION |
Legend | DO NOT USE COMPRESSED AIR TO CLEAN YOUR. . . |
Sign Material | Pressure Sensitive Vinyl |
Description
Sign,Do Not Use Compr Air To Clean Your
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Shiraz" Outdoor Scraper Door Mat, 16 by 24-Inch (10-100-511)
- ZORO SELECT Eyewear Disp Rack, Tray, Clr, Stl, Wall Mtg (6GLD0)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 13MEN (FQ0007465)
- PYRAMEX Steel Safety Glasses, Trifecta Punched (SB76WMD)
- NMC Do Not Use Compressed Air To Clean Your Sign, C205RB (C205RB)
- NMC Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3R (DGA3R)
- NMC Petroleum Ca Prop65, CP19PC (CP19PC)
- NMC Asbestos Hazardous Do Not Distu Sign, C312RB (C312RB)
- NMC Asbestos Cancer And Lung Disease H, 10 in Height, 14 in Width, Rigid Plastic (D656RB)
- NMC Danger Caustic Sign, D403A (D403A)
- NMC Danger Cylinders Must Be Chained At All Times Sign, D254P (D254P)
- Nmc Signs