Shop All Identification Labels
Nmc
Do Not Use After Label, Pk3
Mfr # INL4
Zoro # G9438097
product price: $9.99
/pk 3, $3.33/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2-1/4"
- Height 1"
- Subject Matter Rectangle
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # INL4
- Zoro # G9438097
- UPC # 88748105863
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/4" |
Height | 1" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Rectangle |
Language | English |
Color | Red, White |
Mounting Style | Adhesive-Backed |
Legend | Do Not Use - After___ |
Background Color | Red, White |
Legend/Background Color | Red, White |
Item | Do Not Use After Label,PK3 |
Description
Do Not Use After Label,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Center Adapter Gasket, PK20 (6896)
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 080)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Latex, XL, 12PK (09-K1300/XL)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL16P10)
- NMC Fall Protection Trained Hard Hat Emblem, Pk25, Material: Pressure Sensitive Vinyl (HH115)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Unrippable Vinyl (DL14UV)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Vinyl (HM27ALV)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262GAS-10PK)
- Nmc Safety Labels