Shop All Identification Labels
Nmc
Do Not Touch Iso Label, Pk5
Mfr # ISO428AP
Zoro # G9438173
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO428AP
- Zoro # G9438173
- UPC # 88748105964
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Red, White |
Item | Do Not Touch Iso Label,PK5 |
Description
Do Not Touch Iso Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXU7)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- LEGACY REPLACEMENT HOSE F/L8305 (LMRP005005)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-21-0401)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Width: 10-3/4" (DL14UV25)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Color: Black (DL73BPR10)
- NMC Marine Pollutant Placard, Pk100, Material: Adhesive Backed Vinyl (DL77P100)
- NMC Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP50)
- NMC Graphic Extinguisher Label, Pk25 (M776AP)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Pressure Sensitive Removable Vinyl .0045 (DL94PR)
- SUNBURST SYSTEMS Labels Orange 600 Count (7050)
- Nmc Identification Labels