Shop All Identification Labels
Nmc
Do Not Touch Iso Label, Pk10
Mfr # ISO228AP
Zoro # G9438167
product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO228AP
- Zoro # G9438167
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Red, White |
Item | Do Not Touch Iso Label,PK10 |
Description
Do Not Touch Iso Label,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Uncorded Ear Plugs, Foam, Bullet Shape, NRR 29 dB, M, Orange, 200 Pairs (29008)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, S (AG10009S-S (7))
- ZORO SELECT Leg Frame P-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-014G)
- NMC Domestic Hot Water Pressure Sensitive, Pk25, C1086Y (C1086Y)
- NMC Danger Follow Electrical Hazard Label, Pk5 (D268AP)
- NMC Drums Must Be Labeled (N213RB)
- NMC Symbol Water Fog Applicator Imo Label, IMO125P (IMO125P)
- NMC Graphic Of Recycle Arrow Label, ENV29AB (ENV29AB)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- NMC Four Digit Placard 1993 (DL400R)
- ZORO SELECT 1/4" x 1/4" Dot Label, Pk1000 (3VCL2)
- Nmc Safety Labels