Shop All Identification Labels
Nmc
Do Not Touch Electrical Hazard Iso Label, Pk5
Mfr # ISO424AP
Zoro # G9438079
product price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO424AP
- Zoro # G9438079
- UPC # 88748105960
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Red, White |
Item | Do Not Touch Elect Hazard Iso Label,PK5 |
Description
Do Not Touch Elect Hazard Iso Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Anti-Vibration Gloves, 2XL, Blk, Leather, PR (426-066)
- YOUNG BROS STAMP WORKS Symbol Set, 3/8in H, Gothic, Steel (08053)
- NMC Caution Tripping Hazard Heavy Duty Floor Stand (HDFS212)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- NMC Symbol Immersion Suit Imo Label, IMO214P (IMO214P)
- NMC Fragile Handle With Care Thank You Label (LR13AL)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic (DL153BR)
- NMC Emergency Shut-Off Label, Pk5, GEPA2AP (GEPA2AP)
- NMC Danger Do Not Enter Label, Pk5 (D104AP)
- NMC Qualified Forklift Operator Hard Hat Emblem, Pk25 (HH17R)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Unrippable Vinyl (DL144BUV)
- Nmc Identification Labels