Shop All Identification Labels
Nmc
Do Not Touch Electrical Hazard Iso Label, Pk10
Mfr # ISO224AP
Zoro # G9438149
product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO224AP
- Zoro # G9438149
- UPC # 88748105892
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Red, White |
Item | Do Not Touch Elect Hazard Iso Label,PK10 |
Description
Do Not Touch Elect Hazard Iso Label,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 10 (8677533)
- SOF SOLE SS CMFT CRW WHT BND XLARGE, PK 6 (89365)
- BULLARD HARDHAT REPLACEMENT 4 POINT RATCHET (RS4RP)
- IMPACTO Metguardpro Metatarsal And Toe Protector (METGUARDPRO)
- NMC Health & Safety Committee Hard Hat Emblem, Pk25 (HH46)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D29PC)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL92PR)
- NMC Nfpa Label Number 2", Pk5, Color: Black (DCN24)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA60AP (DGA60AP)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Material: Pressure-Sensitive Vinyl (DL18PR25)
- NMC In Case Of Fire Break Glass Sign (M40P)
- Nmc Identification Labels