Shop All Identification Labels
Nmc
Do Not Stack Label
Mfr # IHL15AL
Zoro # G9438042
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 3"
- Height 4"
- Subject Matter Shipping Label
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IHL15AL
- Zoro # G9438042
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | Black |
Mounting Style | Adhesive |
Legend | Do Not Stack |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Do Not Stack Label |
Description
Do Not Stack Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MCBC-1000/B)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Nat, Al, Rnd, PK25 (49904)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- MCR SAFETY Coated Gloves, XL, High Visibility Yellow, PR (N9690HVXL)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218R (IMO218R)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Width: 4" (ISL3407)
- NMC Work Think Safely Hard Hat Label, Pk25 (HH12)
- NMC Safety Begins With Teamwork Hard Hat Emblem, Pk25 (HH60)
- NMC Flammable Liquid 3 Dot Label, Pk25 (DL161AP)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124R (IMO124R)
- NEVS Thermal Jacket Labels 2" x 4" (XTJ-24)
- Nmc Identification Labels