Shop All Safety Tags & Identification
Nmc
Do Not Climb Over This Enclo.. Sign
Mfr # D498PB
Zoro # G9437327
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Height 10 in
- Width 14 in
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D498PB
- Zoro # G9437327
- UPC # 887481031125
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Do Not Climb Over This Enclosure Sign |
Header | DANGER |
Legend | DO NOT CLIMB OVER THIS ENCLOSURE... |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Description
Do Not Climb Over This Enclosure Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Eyewear - Performance Glasses (TEC1-40)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- EAGLE MFG Oily Waste Can, 10 gal, Polyethylene, Black (935FLBLK)
- 3M DBI-SALA Welders Full Body Harness, Universal, Polyester (1109975)
- NMC Danger High Voltage Sign (D549PB)
- NMC Danger High Voltage Overhead Sign (D553PB)
- NMC Danger High Voltage Within Keep Out Sign (D556PB)
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT154)
- NMC Four Digit 1993 Placard (DL400TB)
- NMC Caution Do Not Operate Tag, Pk25 (RPT164)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl, Legend: P-1 Pneumatic (TDK701XVE)
- Nmc Lockout Tagout