Shop All Identification Labels
Nmc
Dl181 Corrosive 4 Digit Dot Placard, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL181P25
Zoro # G9436940
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL181P25
- Zoro # G9436940
- UPC # 88748112637
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3264 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,Dl181 Corrosive,4 Digit Dot,PK25 |
Description
Placard,Dl181 Corrosive,4 Digit Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Paint Booth Mat, Paints, Solvents, Stains Absorbed, Gray, Polypropylene (MAT32305-GY)
- PETZL TOP CROLL chest harness with integrated CROLL, Large (8-13mm rope) (C081CA00)
- CAIMAN Welding Jacket, M, Navy, 40" to 42" Chest (3000-4)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (XL-5MR)
- NMC United States Marine Corps Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH153R)
- NMC Argon Cylinder Shoulder Label, Pk25 (CY102AP)
- NMC Dot Placard Sign, 3475 3, Gasoline (DL170BR)
- NMC Flammable Bilingual Label, Pk5 (ESD126AP)
- NMC Hazardous Material System Label, Width: 4" (HMS44L)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- NMC Graphic Do Not Throw Switch Iso Label, Pk5 (ISO423AP)
- Nmc Identification Labels