Shop All Identification Labels
Nmc
Dl181 Corrosive 4 Digit Dot Placard, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL181P100
Zoro # G9436898
product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL181P100
- Zoro # G9436898
- UPC # 88748112636
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3264 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,Dl181 Corrosive,4 Digt Dot,PK100 |
Description
Placard,Dl181 Corrosive,4 Digt Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Small, 12pk (16-564/S)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2in x 2ft, PK50 (2X24SB)
- KINCO XL Pigskin Leather Black/Gold Mittens (901T-XL)
- NMC Danger Gas Cylinders Storage Area Sign, D657PB (D657PB)
- NMC Right-To-Know Protective Equipment Label, Pk5 (HMC20AP)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk10 (ISO221AP)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Unrippable Vinyl (DL18UV)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- ACCUFORM Label, Skull, 2x2 In, Ctd Paper, 250 Roll (LZH616PS2)
- Nmc Identification Labels