Shop All Identification Labels
Nmc
Dl181 Corrosive 4 Digit Dot Placard, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL181P10
Zoro # G9436931
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL181P10
- Zoro # G9436931
- UPC # 88748112635
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3264 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,Dl181 Corrosive,4 Digit Dot,PK10 |
Description
Placard,Dl181 Corrosive,4 Digit Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401093)
- VESTIL Steel Canadian LP Cylinder Storage Cabinet 20 In. x 30 In. x 35-1/4 In. 2 Cylinder Capacity (CYL-LP-2-CA)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, XL, 100 PK, Natural (KC-MS-XL-DLG-1NR-Z)
- NMC Graphic No Pedestrians Iso Label, Pk5 (ISO432AP)
- NMC Oxidizer Ghs Label, Pk5, Width: 2" (GHS201AP)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Color: Black, White (HH105R)
- NMC Chemical Id Label, Pk10 (CI1P)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Adhesive Backed Vinyl (DL184P)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Paper (DL133AL)
- Nmc Safety Labels