Shop All Safety Tags & Identification
Nmc
Dl181 Corrosive 4 Digit Dot Placard, Pk10
Mfr # DL181TB10
Zoro # G9437141
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Corrosive 3264 8
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL181TB10
- Zoro # G9437141
- UPC # 88748112644
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard,Dl181 Corrosive,4 Digit Dot,PK10 |
Legend | Corrosive 3264 8 |
Material | Card Stock |
Standards | DOT 49 |
Language | English |
Tag Color | Black on White |
Type | Placard |
Format | Message and Graphic |
Description
Placard,Dl181 Corrosive,4 Digit Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, M (400-M)
- VIKING Open Road 150D Suit - Black (2900BK-M)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Orange (IN-40-211I)
- NMC Danger High Voltage Sign (D668AB)
- NMC Organic Peroxide Blank 5.2 Red/Yellow, Pk10 (DL18BTB10)
- NMC Danger Do Not Operate This Lock/Tag May Only Be Removed By Tag, Pk25 (LLT1)
- NMC Danger Do Not Start Tag, Pk25 (RPT22ST)
- NMC Pg Iii 6 Dot Placard Sign (DL127TB)
- NMC Radioactive 7 Dot Placard Sign, Pk50 (DL16TB50)
- NMC Holding Area Sign (LN156A)
- Nmc Safety Tags & Identification