Shop All Identification Labels
Nmc
Dl181 Corrosive 4 Digit Dot Placard, Pk10, Color: Black
Mfr # DL181PR10
Zoro # G9437029
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL181PR10
- Zoro # G9437029
- UPC # 88748112639
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3264 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,Dl181 Corrosive,4 Digit Dot,PK10 |
Description
Placard,Dl181 Corrosive,4 Digit Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Pink Flr - Sheet Form (DOT-34M Pink Flr)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, L, 12PK (BO500B-L)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (GS 0046CH)
- NMC Danger Automatic Equipment May Start At Anytime Sign (D401R)
- NMC Medical Technician Hard Hat Emblem, Pk25 (HH49)
- NMC Biohazard Label (S52RL)
- NMC Oxidizer Ghs Label, Pk5, Width: 2" (GHS201AP)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- NMC Laser Hazard Iso Label, Pk5 (ISO468AP)
- NMC Radioactive 7 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR50)
- NEVS GHS Pictogram Label - Health Hazards w/Laminate 10" x 10" (GHS-10-HH)
- Nmc Safety Labels