Shop All Identification Labels
Nmc
Dl181 Corrosive 4 Digit Dot Placard, Material: Unrippable Vinyl
Mfr # DL181UV
Zoro # G9437038
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL181UV
- Zoro # G9437038
- UPC # 88748112648
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3264 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,Dl181 Corrosive,4 Digit Dot |
Description
Placard,Dl181 Corrosive,4 Digit Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muck Originals Pull On Mid, Moss, 12, PR (OMM-300-GRN-120)
- ZORO SELECT Scaffold Inspection Tag, Grn/Wht, Met, PK10 (8RJ77)
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", Blue (EGO12307)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Unrippable Vinyl (DL47UV)
- NMC Hard Hats Required Label- Bilingual, Pk5 (ESD379AP)
- NMC Toxic Gas 2.1 Dot Placard Label, Pk25 (DL126AP)
- NMC Danger Asbestos May Cause Cancer Sign, Width: 10" (D24P)
- NMC Harmful Irritant Ghs Label, Material: Pressure Sensitive Paper (GHS2062AL2)
- NMC Symbol B Class Division Imo Label, IMO178R (IMO178R)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- Nmc Safety Labels