Shop All Identification Labels
Nmc
Dl181 Corrosive 4 Digit Dot Placard, Material: Adhesive Backed Vinyl
Mfr # DL181P
Zoro # G9436889
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL181P
- Zoro # G9436889
- UPC # 88748111719
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3264 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,Dl181 Corrosive,4 Digit Dot |
Description
Placard,Dl181 Corrosive,4 Digit Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- ARIAT Size 12 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- NMC Please Handle With Care Glass Thank You Label (LR11AL)
- NMC Safe Worker No Accidents Hard Hat Emblem, Pk25 (HH27)
- NMC Laser Hazard Iso Label, Pk5 (ISO468AP)
- NMC Personal Protection Numbers/Symbols Right-To-Know Label, Pk10 (HM41)
- NMC Four Digit Placard 1992 (DL183R)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- NMC Wash Hands Iso Label, Pk10 (ISO217AP)
- Nmc Identification Labels