Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Diesel Fuel Pressure Sensitive, Pk25, A1080Y
Mfr # A1080Y
Zoro # G9436633
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DIESEL FUEL
- Height 2 in
- Width 14 in
- Material Pressure Sensitive Vinyl
- Character Height 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # A1080Y
- Zoro # G9436633
- UPC # 88748100079
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 14 in |
Character Height | 1-1/4 in |
Details
Item | Pipemarker,Diesel Fuel Press Sensit,PK25 |
Legend | DIESEL FUEL |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Pipemarker,Diesel Fuel Press Sensit,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Flat, Indoor, Glass 24" W x 36" H (N2436F)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, M (1040-M)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- NMC High Pressure Air Pressure Sensitive, Pk25, A1128Y (A1128Y)
- NMC Hot Water Return Pressure Sensitive, Pk25, C1137Y (C1137Y)
- NMC Caustic Soda Pressure Sensitive, Pk25, C1042Y (C1042Y)
- NMC Sludge Pressure Sensitive, Pk25, B1231Y (B1231Y)
- NMC Carbon Dioxide Pressure Sensitive, Pk25, C1037Y (C1037Y)
- NMC Heating Pressure Sensitive, Pk25, C1120Y (C1120Y)
- BRADY Arrow Tape, Black/Orange, 4 In. W, 91410 (91410)
- Nmc Pipe Markers, Arrow, and Banding Tape