Shop All Identification Labels
Nmc
Dangerous When Wet Label, Material: Pressure Sensitive Vinyl .002
Mfr # DL22ALV
Zoro # G9436067
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL22ALV
- Zoro # G9436067
- UPC # 765018019900
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | Blue, White |
Legend/Background Color | Blue |
Item | Dangerous When Wet Label |
Description
Dangerous When Wet Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4080-XXXL (12))
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Material: Reflective Vinyl Sheeting (HH34R)
- NMC Corrosive Ghs Label, GHS2032AL2 (GHS2032AL2)
- NMC Symbol Inert Gas Installation Imo Label, IMO133R (IMO133R)
- NMC Glass Only Label, Pk5 (ENV21AP)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- STRANCO Inspection Label, English, Quality, PK350, TC-21015 (TC-21015)
- Nmc Identification Labels