Shop All Identification Labels
Nmc
Dangerous When Wet Label, Material: Pressure Sensitive Paper
Mfr # DL22AL
Zoro # G9436049
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL22AL
- Zoro # G9436049
- UPC # 88748110314
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | Blue, White |
Legend/Background Color | Blue |
Item | Dangerous When Wet Label |
Description
Dangerous When Wet Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Tri Pod Stand For Rigid And Roll Up (RUTRI)
- NMC Caution Fall Protection Required Sign, 10 in Height, 14 in Width, Aluminum (C680AB)
- PIONEER Polyester Mesh Vest, Green, XL (V1025060U-XL)
- ACTION CHEMICAL Disp. Lab Coat, XL, Polypropylene, Wht, PK30 (M1710-XL)
- NMC Gasoline 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL134P10)
- NMC Explosive Ghs Label, Pk5, Width: 2" (GHS202AP)
- NMC PLACARD, 1005, 10 3/4X10 3/4, RIGID PLASTIC (DL71BR)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- NMC Oxygen 2 Dot Placard Sign, Material: Rigid Plastic (DL7R)
- NMC Danger Asbestos May Cause Cancer Sign, Width: 10" (D24P)
- NMC Cut Or Sever Hazard Iso Label, Pk5 (ISO449AP)
- Nmc Identification Labels