Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Pk50, Language: English
Mfr # DL47PR50
Zoro # G9435881
product price: $73.49
/pk 50, $1.47/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL47PR50
- Zoro # G9435881
- UPC # 88748112996
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dangerous Wet 4 Dot Placard Sign,PK50 |
Description
Dangerous Wet 4 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- CONDOR OUTDOOR PRODUCTS THERMO NECK GAITER, COYOTE BROWN (221106-498)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- RUBBER-CAL 6-Piece Regal Stair Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-004-6PK)
- NMC Toxic Ghs Label (GHS2052ALV2)
- NMC Dot Placard Sign, 1942 5.1, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR25)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Width: 10-3/4" (DL177BUV100)
- NMC Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS208AP)
- NMC Dot Placard Sign, 1942 5.1 (DL145BP)
- NMC Used Batteries Self-Laminating Label, Pk5 (HW37SL5)
- AVERY Printable Blank Oval Labels, 1.5", PK90 (22814)
- Nmc Safety Labels