Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Pk25, Subject Matter: Hazard Communication
Mfr # DL47PR25
Zoro # G9435951
product price: $48.99
/pk 25, $1.96/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL47PR25
- Zoro # G9435951
- UPC # 88748112995
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dangerous Wet 4 Dot Placard Sign,PK25 |
Description
Dangerous Wet 4 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK8 (27410LS)
- RINGERS GLOVES Gloves® Sub Zero, XL (279-11)
- NMC Dot Placard Sign, 1866 3, Material: Rigid Plastic (DL142BR)
- NMC Empty Self-Laminating Label (HW35SL100)
- NMC Write-On Nfpa Labels (HMS14L)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL61BUV100)
- NMC Corrosive Ghs Label, Pk5 (GHS203AP)
- NMC Danger H2S May Be Present Label, Pk5 (D282AP)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1305 (GHS1305)
- Nmc Identification Labels