Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL47UV25
Zoro # G9436030
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL47UV25
- Zoro # G9436030
- UPC # 88748113005
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dngerous Whn Wet 4 Dot Placard Sign,PK25 |
Description
Dngerous Whn Wet 4 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement Belt (NV20-22)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 4XL (TCG75B-4XL+HVSL)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Wood Only No Trash Sign, Landscape (OS-NS-A-1824-L-19065)
- NMC No Exit W/ Graphic Label (S7R)
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL18UV10)
- NMC Symbol Start Water Spray Imo Label, IMO194P (IMO194P)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Unrippable Vinyl (DL18UV)
- NMC Emergency Shut-Off Label, Pk5, GEPA2AP (GEPA2AP)
- NATIONAL MARKER CO Machine Labels - Notice You Must Be 18 Years Old To Operate This Machine (N373AP)
- Nmc Identification Labels