Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL47P25
Zoro # G9435918
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL47P25
- Zoro # G9435918
- UPC # 88748112990
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dngerous Whn Wet 4 Dot Placard Sign,PK25 |
Description
Dngerous Whn Wet 4 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Uvex SVP 200 Series Safety Glasses (SVP205)
- SAN JAMAR Cold Protection Gloves, Cotton Jersey Lining, Universal (FGI-OR)
- BRADY Printer Ribbons, White, 2" W, 150 ft L (M7-R10000-WT)
- ZORO SELECT Double Drum Base Module, Black (28667)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA65AP (DGA65AP)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- NMC Empty Label, Pk25 (DL168AP)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Certified Forklift Operator Hard Hat Label, Pk25 (HH67)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL14UV100)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- Nmc Identification Labels