Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL47UV100
Zoro # G9436021
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL47UV100
- Zoro # G9436021
- UPC # 88748113004
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dngerous Whn Wet 4 Dot Plcard Sign,PK100 |
Description
Dngerous Whn Wet 4 Dot Plcard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- TILLMAN MIG Welding Gloves, Deerskin Palm, S, PR (35S)
- NMC Danger Keep Gate Closed Sign, D565PB (D565PB)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Brown, Composite, PR (A7123-W)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- NMC Hazmat Shipping Label, Pk25 (HW42)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- NMC No Exit Label, Pk5 (S7AP)
- NMC Symbol Monitor Gun Water Imo Label, IMO165P (IMO165P)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Width: 10-3/4" (DL177BUV100)
- NMC Wear Head Protection Iso Label, Pk10 (ISO203AP)
- Nmc Safety Labels