Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Pk100
Mfr # DL47PR100
Zoro # G9435927
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL47PR100
- Zoro # G9435927
- UPC # 88748112994
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dangerous Wet 4 Dot Placard Sign,PK100 |
Description
Dangerous Wet 4 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, 2XL, PR (7401)
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Trash Can [Up Arrow] Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-18725-10PK)
- GASCO Calibration Gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-10)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PS VINYL (DL70BP)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Pressure Sensitive Vinyl (DL61BP10)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- Nmc Identification Labels