Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Pk10, Subject Matter: Hazard Communication
Mfr # DL47PR10
Zoro # G9435960
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL47PR10
- Zoro # G9435960
- UPC # 88748112993
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dangerous Wet 4 Dot Placard Sign,PK10 |
Description
Dangerous Wet 4 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- LAKELAND Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-XLB)
- KORKERS Tufftrax 3-in-1 Med Dens Foam Sole M, PR (IA7040-MD)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR10)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- NMC Energy Isolation - Rotating Isolation Point, Pk10, Width: 4" (ISL3417)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA62AP (DGA62AP)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- Nmc Identification Labels