Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL47UV10
Zoro # G9436003
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL47UV10
- Zoro # G9436003
- UPC # 88748113003
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dngerous Whn Wet 4 Dot Placard Sign,PK10 |
Description
Dngerous Whn Wet 4 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-L)
- KLEIN TOOLS Hydra-Cool™ Pole Climber System (221486)
- TUFFMARK Tuff Mark Tape, White, 2"x100ft (TM1102W)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, S (N10590)
- NMC Graphic Splash Hazard Iso Label, Pk5 (ISO452AP)
- NMC Trained Trench & Excavation Hard Hat Emblem, Pk25 (HH118)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL6P)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- NMC Qualified Forklift Operator Hard Hat Emblem, Pk25 (HH17R)
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- Nmc Identification Labels