Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL47P10
Zoro # G9435863
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL47P10
- Zoro # G9435863
- UPC # 88748112988
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dngerous Whn Wet 4 Dot Placard Sign,PK10 |
Description
Dngerous Whn Wet 4 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, M, Blue (SA6602-20)
- CAIMAN Welding Jacket, 2XL, Navy, 52" to 54" Chest (3000-7)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B250)
- WERMA Audible Alarm, 115V (10701060)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL14P100)
- NMC Texas Open Carry Handgun Law (M461V)
- NMC Biohazard Strips Label, Pk5 (S90AP)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Corrosive 8 Dot Placard Sign, Material: Unrippable Vinyl (DL12UV)
- NMC Nfpa Label Symbol 1", Pk5, Language: English (DCL111)
- Nmc Safety Labels