Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL47P
Zoro # G9435793
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL47P
- Zoro # G9435793
- UPC # 88748104175
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dangerous When Wet 4 Dot Placard Sign |
Description
Dangerous When Wet 4 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 6-Inch Work Boot, D, 12, Brown, PR (13879-12D)
- KISHIGO 2X-3X, Lime, Class 3 & Class E, Rainwear Set (RW110-2X-3X)
- CONDOR Full Body Harness, Universal, Polyester (35KU77)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (28-507)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL81BUV100)
- NMC Hard Hats Required Label- Bilingual, Pk5 (ESD379AP)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL85BUV100)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119P (IMO119P)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- JUSTRITE Warning Label, 12 In. H, 10 In. W (29002)
- Nmc Identification Labels